Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87312

  • Zoro # G9392555


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Hot Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87312
Zoro #
G9392555
UPC #
754473873127
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
DHWR 026 to 050
Application
Domestic Hot Water Return
Character Type
Text and Numbers
Tag Shape
Round
Engraved/Stamped
Stamped
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
DHWR 026-050
Includes
(25) Tags
UV Resistant
No
Tag Text Legend
DHWR (Domestic Hot Water Return)
Serialization Method
Consecutive Numbers
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
Domestic Hot Water Return
Corrosion Resistant
Yes
Graffiti Resistant
No
Chemical Resistant
No
Write on Surface
No
Number Sequence
026-050
Printed Language
English
Number of Printed Sides
1
Legend
DHWR (Domestic Hot Water Return)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water Return, Tag Text Legend DHWR (Domestic Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.