Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87313

  • Zoro # G9392564


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
Domestic Hot Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87313
Zoro #
G9392564
UPC #
754473873134
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
DHWR 51 to 75
Application
Domestic Hot Water Return
Character Type
Numbers, Text
Tag Shape
Round
Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Number Series
DHWR 051-075
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
Printed Language
English
Corrosion Resistant
Yes
Number Sequence
051-075
Tag Text Legend
DHWR (Domestic Hot Water Return)
Marking Style
Stamped
Graffiti Resistant
No
Valve Tag Application
Domestic Hot Water Return
UV Resistant
No
Abrasion Resistant
No
Chemical Resistant
No
Serialization Method
Consecutive Numbers
Maximum Service Temperature
1,200 Degrees F
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Legend
DHWR (Domestic Hot Water Return)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water Return, Tag Text Legend DHWR (Domestic Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 051-075, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.