Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87314

  • Zoro # G9392573


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Hot Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87314
Zoro #
G9392573
UPC #
754473873141
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
DHWR 076 to 100
Application
Domestic Hot Water Return
Character Type
Text and Numbers
Tag Shape
Round
Number Series
DHWR 076-100
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Includes
(25) Tags
Number Sequence
076-100
UV Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Printed Language
English
Tag Text Legend
DHWR (Domestic Hot Water Return)
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Valve Tag Application
Domestic Hot Water Return
Abrasion Resistant
No
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Corrosion Resistant
Yes
Legend
DHWR (Domestic Hot Water Return)

Description

Numbered Tag, Valve Tag Application Domestic Hot Water Return, Tag Text Legend DHWR (Domestic Hot Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.