Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87334

  • Zoro # G9392774


product price:  $35.99
/pk 25, $1.44/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Cold Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87334
Zoro #
G9392774
UPC #
754473873349
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
DCWR 076 to 100
Application
Domestic Cold Water Return
Character Type
Text and Numbers
Tag Shape
Round
Number Series
DCWR 076-100
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Includes
(25) Tags
Graffiti Resistant
No
Write on Surface
No
UV Resistant
No
Marking Style
Stamped
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Corrosion Resistant
Yes
Number of Printed Sides
1
Printed Language
English
Tag Text Legend
DCWR (Domestic Cold Water Return)
Minimum Service Temperature
-40 Degrees F
Valve Tag Application
Domestic Cold Water Return
Chemical Resistant
No
Abrasion Resistant
No
Number Sequence
076-100
Legend
DCWR (Domestic Cold Water Return)

Description

Numbered Tag, Valve Tag Application Domestic Cold Water Return, Tag Text Legend DCWR (Domestic Cold Water Return), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.