Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87379

  • Zoro # G9393221


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Domestic Cold Water Return
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87379
Zoro #
G9393221
UPC #
754473873790
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
DCWS 201 to 225
Application
Domestic Cold Water Return
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Round
Number Series
DCWS 201-225
Engraved/Stamped
Stamped
Item
Numbered Tag
Includes
(25) Tags
Graffiti Resistant
No
Abrasion Resistant
No
Marking Style
Stamped
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Chemical Resistant
No
Corrosion Resistant
Yes
Number Sequence
201-225
Printed Language
English
Tag Text Legend
DCWS (Domestic Cold Water Supply)
Serialization Method
Consecutive Numbers
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Domestic Cold Water Return
Legend
DCWS (Domestic Cold Water Supply)

Description

Numbered Tag, Valve Tag Application Domestic Cold Water Return, Tag Text Legend DCWS (Domestic Cold Water Supply), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 201-225, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.