Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87390

  • Zoro # G9393334


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87390
Zoro #
G9393334
UPC #
754473873905
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
LPC 001 to 025
Character Type
Text and Numbers
Tag Shape
Round
Number Series
LPC 001-025
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
Chemical Resistant
No
Printed Language
English
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Write on Surface
No
Valve Tag Application
Condensate
Number of Printed Sides
1
Graffiti Resistant
No
Abrasion Resistant
No
Marking Style
Stamped
Number Sequence
001-025
Serialization Method
Consecutive Numbers
Tag Text Legend
LPC (Low Pressure Condensate)
Maximum Service Temperature
1,200 Degrees F
Legend
LPC (Low Pressure Condensate)

Description

Numbered Tag, Valve Tag Application Condensate, Tag Text Legend LPC (Low Pressure Condensate), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.