Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87395

  • Zoro # G9393386


product price:  $37.79
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87395
Zoro #
G9393386
UPC #
754473873950
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
LPC 126 to 150
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Number Series
LPC 126-150
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Shape
Round
Includes
(25) Tags
UV Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
1,200 Degrees F
Marking Style
Stamped
Abrasion Resistant
No
Tag Text Legend
LPC (Low Pressure Condensate)
Serialization Method
Consecutive Numbers
Valve Tag Application
Condensate
Printed Language
English
Number of Printed Sides
1
Number Sequence
126-150
Legend
LPC (Low Pressure Condensate)

Description

Numbered Tag, Valve Tag Application Condensate, Tag Text Legend LPC (Low Pressure Condensate), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 126-150, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.