Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87408

  • Zoro # G9393517


product price:  $39.69
/pk 25, $1.59/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87408
Zoro #
G9393517
UPC #
754473874087
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag
Material
Brass
Color
Brass
Character Series
LPC 451 to 475
Character Type
Text and Numbers
Tag Shape
Round
Shape
Round
Number Series
LPC 451-475
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
Number of Printed Sides
1
UV Resistant
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Number Sequence
451-475
Chemical Resistant
No
Valve Tag Application
Condensate
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Tag Text Legend
LPC (Low Pressure Condensate)
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Legend
LPC (Low Pressure Condensate)

Description

Numbered Tag, Valve Tag Application Condensate, Tag Text Legend LPC (Low Pressure Condensate), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 451-475, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.