Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87475

  • Zoro # G9393684


product price:  $37.45
/pk 25, $1.50/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87475
Zoro #
G9393684
UPC #
754473874759
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
CA 376 to 400
Character Type
Text and Numbers
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Shape
Round
Number Series
CA 376-400
Item
Numbered Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Includes
(25) Tags
Number of Printed Sides
1
Chemical Resistant
No
Maximum Service Temperature
1,200 Degrees F
UV Resistant
No
Marking Style
Stamped
Abrasion Resistant
No
Number Sequence
376-400
Write on Surface
No
Printed Language
English
Graffiti Resistant
No
Serialization Method
Consecutive Numbers
Valve Tag Application
Compressed Air
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Tag Text Legend
CA (Compressed Air)
Legend
CA (Compressed Air)

Description

Numbered Tag, Valve Tag Application Compressed Air, Tag Text Legend CA (Compressed Air), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 376-400, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.