Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87483

  • Zoro # G9393763


product price:  $38.19
/pk 25, $1.53/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
Oxygen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87483
Zoro #
G9393763
UPC #
754473874834
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Thickness
0.04 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
OXY 076 to 100
Application
Oxygen
Character Type
Text and Numbers
Tag Shape
Round
Number Series
OXY 076-100
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Numbered Tag
Includes
(25) Tags
Chemical Resistant
No
UV Resistant
No
Tag Text Legend
OXY (Oxygen)
Number of Printed Sides
1
Write on Surface
No
Abrasion Resistant
No
Marking Style
Stamped
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Graffiti Resistant
No
Corrosion Resistant
Yes
Number Sequence
076-100
Valve Tag Application
Oxygen
Maximum Service Temperature
1,200 Degrees F
Serialization Method
Consecutive Numbers
Legend
OXY (Oxygen)

Description

Numbered Tag, Valve Tag Application Oxygen, Tag Text Legend OXY (Oxygen), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.