Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87501

  • Zoro # G9393946


product price:  $37.75
/pk 25, $1.51/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87501
Zoro #
G9393946
UPC #
754473875015
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Item
Numbered Tag
Color
Brass
Character Series
VAC 026 to 050
Application
VAC
Character Type
Text and Numbers
Tag Shape
Round
Number Series
VAC 026-050
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Engraved/Stamped
Stamped
Shape
Round
Includes
(25) Tags
Graffiti Resistant
No
Marking Style
Stamped
UV Resistant
No
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Printed Language
English
Tag Text Legend
VAC (Vacuum)
Maximum Service Temperature
1,200 Degrees F
Chemical Resistant
No
Number of Printed Sides
1
Write on Surface
No
Number Sequence
026-050
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Valve Tag Application
VAC
Legend
VAC (Vacuum)

Description

Numbered Tag, Valve Tag Application VAC, Tag Text Legend VAC (Vacuum), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.