Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK

  • Mfr # 87504

  • Zoro # G9393973


product price:  $38.99
/pk 25, $1.56/ea

Key Features

Material
Brass
Color
Brass
Height
1 1/2 in
Width
1 1/2 in
Application
VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87504
Zoro #
G9393973
UPC #
754473875046
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Mounting Hole Diameter
0.19 in

Details

Material
Brass
Color
Brass
Character Series
VAC 101 to 125
Application
VAC
Character Type
Text and Numbers
Tag Shape
Round
Number Series
VAC 101-125
Item
Numbered Tag
Shape
Round
Engraved/Stamped
Stamped
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Number Sequence
101-125
Graffiti Resistant
No
Printed Language
English
Abrasion Resistant
No
Corrosion Resistant
Yes
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Marking Style
Stamped
Number of Printed Sides
1
Valve Tag Application
VAC
UV Resistant
No
Maximum Service Temperature
1,200 Degrees F
Tag Text Legend
VAC (Vacuum)
Legend
VAC (Vacuum)

Description

Numbered Tag, Valve Tag Application VAC, Tag Text Legend VAC (Vacuum), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.