Numbered Tag, Brass, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Brass, Round, 25 PK
- Mfr # 87507
- Zoro # G9394007
product price:Â
$
41.49
/pk of 25, $1.66/ea
Key Features
Material
Brass
Height
1 1/2 in
Width
1 1/2 in
Color
Brass
Application
VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 1 1/2 in
- Width
- 1 1/2 in
- Diameter
- 1 1/2 in
- Thickness
- 0.04 in
- Hole Size
- 3/16 in
- Mounting Hole Diameter
- 0.19 in
Description
Numbered Tag, Valve Tag Application VAC, Tag Text Legend VAC (Vacuum), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 176-200, English, Number of Printed Sides 1, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.