Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbered Tag Set, 001 to 025, 25 Tags, PK25

  • Mfr # 23276

  • Zoro # G5564106


product price: $49.99
/pk 25, $2.00/ea

Key Features

Material
Brass
Character Type
Text and Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23276
Zoro #
G5564106
UPC #
754473232764
Country of Origin
Mexico

Dimensions

Thickness
0.04 in
Height
1 1/2 in
Width
1 1/2 in
Hole Size
3/16 in
Diameter
1 1/2 in
Mounting Hole Diameter
0.19 in

Details

Item
Numbered Tag Set
Material
Brass
Character Type
Text and Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Character Series
HW 001 to 025
Number Series
001 to 025 (HW)
Tag Shape
Round
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Engraved/Stamped
Stamped
Color
Brass
Application
Hot Water
Shape
Round
Character
76-100
Graffiti Resistant
No
Marking Style
Stamped
Serialization Method
Consecutive Numbers
Abrasion Resistant
No
Printed Language
English
Chemical Resistant
No
Maximum Service Temperature
1,200 Degrees F
Valve Tag Application
Hot Water
Tag Text Legend
HW (Hot Water)
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
UV Resistant
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Number Sequence
001-025

Description

Numbered Tag Set, Valve Tag Application Hot Water, Tag Text Legend HW (Hot Water), Tag Shape Round, Character Type Text and Numbers, Serialization Method Consecutive Numbers, Number Sequence 001-025, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.