Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbered Tag Set, 26 to 50, 25 Tags, PK25

  • Mfr # 23269

  • Zoro # G5759546


product price: $41.15
/pk 25, $1.65/ea

Key Features

Material
Brass
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Character Series
26 to 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23269
Zoro #
G5759546
UPC #
754473232696
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Hole Size
3/16 in
Thickness
0.04 in
Height
1 1/2 in
Mounting Hole Diameter
0.19 in
Diameter
1 1/2 in

Details

Item
Numbered Tag Set
Material
Brass
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Character Series
26 to 50
Shape
Round
Engraved/Stamped
Stamped
Number Series
26 to 50
Operating Temp. Range
-40 Degrees F to 1200 Degrees F
Color
Brass
Tag Shape
Round
Character
51-75
UV Resistant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Tag Text Legend
HTG (Heating)
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Number Sequence
026-050
Write on Surface
No
Maximum Service Temperature
1,200 Degrees F
Abrasion Resistant
No
Serialization Method
Consecutive Numbers
Marking Style
Stamped
Valve Tag Application
Heating
Graffiti Resistant
No
Chemical Resistant
No

Description

Numbered Tag Set, Valve Tag Application Heating, Tag Text Legend HTG (Heating), Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 026-050, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.