Zoro Homepage

Numbered Tag Set, 76 to 100, 25 Tags, PK25

  • Mfr # 23259

  • Zoro # G5777983


product price: $52.29
/pk 25, $2.09/ea

Key Features

Material
Brass
Character Type
Numbers
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
(25) Tags
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23259
Zoro #
G5777983
UPC #
754473232597
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Hole Size
3/16 in
Height
1 1/2 in
Thickness
0.04 in
Diameter
1 1/2 in
Mounting Hole Diameter
0.19 in

Description

Numbered Tag Set, Valve Tag Application Cold Water, Tag Text Legend CW (Cold Water), Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Number of Printed Sides 1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.