Zoro Homepage

NumberLabel, 1-1/2inH, 1-3/8inW, PK10

  • Mfr # 8205P-8

  • Zoro # G607194642


product price: $8.29
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.58

Key Features

Material
Polyester
Overall Height
1 1/2 in
Character Height
1 1/2 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8205P-8
Zoro #
G607194642
UPC #
888434606629
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 1/2 in
Overall Width
1 3/8 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Application
General Identification
Number of Cards
10
Markers per Card
1
Character
8
Package Type
Card; Sheet
Standards
ASTM D 2979
Font
Helvetica
APWA Compliant Color
No
Visibility
Standard
Embossed
No
Characters Included
8
Self-Spacing/Aligning
Yes
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Series
8205
Label Finish
Laminated
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.