NumberLabel, 1-1/2inH, 1inW, PK25
Mfr # 5900-7
Zoro # G5760413
product price: $28.35
/pk 25, $1.13/eaKey Features
Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5900-7
Zoro #
G5760413
UPC #
754473590079
Country of Origin
United States
Dimensions
Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Description
Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Silver, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.