Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5910-2

  • Zoro # G5614551


product price: $27.35
/pk 25, $1.09/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5910-2
Zoro #
G5614551
UPC #
754473591274
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Character Width
1 in

Details

Item
Number Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Numbers
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Color
Black On Orange
Package Type
Sheet
Legend Color
black
Standards
ASTM D 2979, Class 4 (Fed. Spec. L­S­300), PSTC­1, PSTC­31, PSTC­33, PSTC­7, Type 1 (Fed. Spec. L­S­300)
Background Color
Orange
Number of Cards
25
Markers per Card
1
Character
2
Glow-in-the-Dark
No
Self-Spacing/Aligning
No
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Application
Utility Plant Markings
Visibility
Reflective
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Font
Archivo Narrow
Embossed
No
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Characters Included
2
Meets USCG Registration Guidelines
No

Description

Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Orange, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.