Shop BRADY

NumberLabel, 1-1/2inH, 1inW, PK25

  • Mfr # 5910-9
  • Zoro # G5647862

product price: 
$
26.25
/pk of 25, $1.05/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5910-9
Zoro #
G5647862
UPC #
754473591342
Country of Origin
United States
Item
Number Label
Material
Retroreflective Sheeting
Character Color
Black
Character Type
Numbers
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(25) Labels
Background Color
Orange
Number of Cards
25
Standards
ASTM D 2979, Class 4 (Fed. Spec. L­S­300), PSTC­1, PSTC­31, PSTC­33, PSTC­7, Type 1 (Fed. Spec. L­S­300)
Character
9
Markers per Card
1
Package Type
Sheet
Legend Color
black
Color
Black On Orange
Glow-in-the-Dark
No
Visibility
Reflective
APWA Compliant Color
No
Characters Included
6 or 9
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Embossed
No
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Application
Utility Plant Markings
Adhesive Type
Permanent Adhesive
Font
Archivo Narrow
Character Color Gradient
Solid Color
Label Finish
Gloss
Shell Material
Retroreflective Sheeting
Wire Color
Black On Orange
Traction Material
Retroreflective Sheeting

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Character Width
1 in
Overall Width
1 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Orange, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.