Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, 1-3/4inH, 7/8inW, PK10

  • Mfr # 5040-7

  • Zoro # G3006635


product price: $6.20
/pk 10, $0.62/ea

Key Features

Color
White
Number of Cards
10
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Character
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-7
Zoro #
G3006635
UPC #
754473504076
Country of Origin
United States

Dimensions

Character Height
1 in
Overall Width
7/8 in
Overall Height
1 3/4 in

Details

Item
Number Label
Color
White
Number of Cards
10
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Character
7
Character Type
Numbers
Character Color
White
Package Type
Sheet
Background Color
White
Legend Color
White
Retroreflective Grade
Non-Reflective
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Material
Polyester
Die Cut
Yes
Application
General Identification
Includes
(10) Labels
Glow-in-the-Dark
No
Font
Gothic
Characters Included
7
Number of Pieces
10
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Embossed
No
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
Yes
Visibility
Standard
APWA Compliant Color
No

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.