Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, 1-3/4inH, 7/8inW, PK10

  • Mfr # 5040-9

  • Zoro # G3006617


product price: $6.20
/pk 10, $0.62/ea

Key Features

Color
White
Overall Width
7/8 in
Material
Polyester
Character
9
Package Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-9
Zoro #
G3006617
UPC #
754473504090
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Overall Height
1 3/4 in
Character Height
1 in

Details

Item
Number Label
Color
White
Material
Polyester
Character
9
Package Type
Sheet
Markers per Card
1
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Number of Cards
10
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Character Color
White
Character Type
Numbers
Die Cut
Yes
Background Color
White
Includes
(10) Labels
Glow-in-the-Dark
No
Application
General Identification
Letter Casing
Uppercase
Self-Spacing/Aligning
Yes
APWA Compliant Color
No
Characters Included
9
Character Color Gradient
Solid Color
Font
Gothic
Visibility
Standard
Number of Pieces
10
Embossed
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.