Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, 2-7/8inH, 1-3/4inW, PK25

  • Mfr # 5000-1

  • Zoro # G4922951


product price: $39.49
/pk 25, $1.58/ea

Key Features

Material
Retroreflective Sheeting
Overall Height
2 7/8 in
Character Height
2 1/2 in
Character Color
Yellow
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-1
Zoro #
G4922951
UPC #
754473500016
Country of Origin
Mexico

Dimensions

Overall Height
2 7/8 in
Character Height
2 1/2 in
Overall Width
1 3/4 in

Details

Item
Number Label
Material
Retroreflective Sheeting
Character Color
Yellow
Character Type
Numbers
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Character
1
Package Type
Sheet
Standards
National Stock Number (NSN) 9905005328527, UNSPSC 55121721
Legend Color
Yellow
Color
Yellow On Black
Markers per Card
1
Number of Cards
25
Background Color
Black
Adhesive Type
Permanent Adhesive
Application
Utility Plant Markings
Embossed
No
Label Finish
Gloss
Visibility
Reflective
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Self-Spacing/Aligning
No
Font
Archivo Narrow
Letter Casing
Uppercase
APWA Compliant Color
No
Characters Included
1

Description

Number Label, Adhesive Type Permanent Adhesive, Application Utility Plant Markings, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.