Zoro Homepage

NumberLabel, Aluminum, 3inH, 2inW, PK10

  • Mfr # 1600-0

  • Zoro # G9721792


product price: $12.15
/pk 10, $1.22/ea

Key Features

Material
Aluminum
Overall Height
3 in
Character Height
3 in
Character Color
Silver
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-0
Zoro #
G9721792
UPC #
754473532765
Country of Origin
Mexico

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
2 in

Details

Item
Aluminum Number
Material
Aluminum
Character Color
Silver
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Includes
(10) Packs
Legend Color
Silver
Package Type
Sheet
Character
0
Markers per Card
1
Number of Cards
10
Color
Silver
Character Color Gradient
Solid Color
APWA Compliant Color
No
Embossed
Yes
Font
Roman
Self-Spacing/Aligning
No
Letter Casing
Uppercase
Characters Included
0
Meets USCG Registration Guidelines
No
Visibility
Standard
Application
General Identification

Description

Number Label, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.