Zoro Homepage

NumberLabel, Aluminum, 3inH, 2inW, PK10

  • Mfr # 1600-5

  • Zoro # G9721747


product price: $13.69
/pk 10, $1.37/ea

Key Features

Material
Aluminum
Overall Height
3 in
Character Height
3 in
Character Color
Silver
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-5
Zoro #
G9721747
UPC #
754473532819
Country of Origin
Mexico

Dimensions

Overall Height
3 in
Character Height
3 in
Overall Width
2 in

Details

Item
Aluminum Number
Material
Aluminum
Character Color
Silver
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Retroreflective Grade
Non-Reflective
Includes
(10) Packs
Package Type
Sheet
Number of Cards
10
Character
5
Legend Color
Silver
Markers per Card
1
Color
Silver
Standards
Compliant with Directive 2011/65/EU and 2015/863
APWA Compliant Color
No
Visibility
Standard
Self-Spacing/Aligning
No
Font
Roman
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Application
General Identification
Meets USCG Registration Guidelines
No
Embossed
Yes
Characters Included
5

Description

Number Label, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.