Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Polyester, 1-3/4inH, 1inW, PK10

  • Mfr # 5040-4

  • Zoro # G3006650


product price: $6.20
/pk 10, $0.62/ea

Key Features

Color
White
Legend Color
White
Character Height
1 in
Markers per Card
1
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040-4
Zoro #
G3006650
UPC #
754473504045
Country of Origin
United States

Dimensions

Character Height
1 in
Overall Height
1 3/4 in
Overall Width
1 in

Details

Item
Number Label
Color
White
Legend Color
White
Markers per Card
1
Retroreflective Grade
Non-Reflective
Background Color
White
Number of Cards
10
Indoor/Outdoor Usage
Indoor/Outdoor
Character
4
Character Type
Numbers
Character Color
White
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721
Material
Polyester
Die Cut
Yes
Package Type
Sheet
Glow-in-the-Dark
No
Includes
(10) Sheets
Application
General Identification
Letter Casing
Uppercase
Series
5040
Embossed
No
Meets USCG Registration Guidelines
No
Font
Gothic
APWA Compliant Color
No
Visibility
Standard
Characters Included
4
Character Color Gradient
Solid Color
Adhesive Type
Permanent Adhesive
Number of Pieces
10
Self-Spacing/Aligning
Yes

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Sheets, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.