NumberLabel, Polyester, 1-3/4inH, 1inW, PK10

  • Mfr # 8200P-8
  • Zoro # G107194883
product price: 
$
8.15
/pk of 10, $0.82/ea
Sold in multiples of 2 pks for $16.30

Key Features

Material
Polyester
Overall Height
1 3/4 in
Character Height
1 in
Character Color
Black
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8200P-8
Zoro #
G107194883
UPC #
888434606490
Country of Origin
United States
Item
Numbers and Letters Labels
Material
Polyester
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Standards
ASTM D 2979
Character
8
Markers per Card
1
Package Type
Card; Sheet
Application
General Identification
Number of Cards
10
Meets USCG Registration Guidelines
No
Character Color Gradient
Solid Color
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
APWA Compliant Color
No
Self-Spacing/Aligning
Yes
Characters Included
8
Label Finish
Laminated
Series
8200
Font
Helvetica
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Embossed
No
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Overall Height
1 3/4 in
Character Height
1 in
Overall Width
1 in
Character Width
15/16 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No

Ratings & reviews