Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Polyester, 2inH, 1-3/4inW, PK10

  • Mfr # 8210P-6

  • Zoro # G607194697


product price: $8.69
/pk 10, $0.87/ea

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210P-6
Zoro #
G607194697
UPC #
888434607008
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 3/4 in

Details

Item
Numbers and Letters Labels
Material
Polyester
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Character
6
Number of Cards
10
Application
General Identification
Markers per Card
1
Package Type
Card; Sheet
Standards
ASTM D 2979
Embossed
No
Adhesive Type
Permanent Adhesive
Visibility
Standard
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Series
8210
Letter Casing
Uppercase
Characters Included
6
APWA Compliant Color
No
Font
Helvetica
Label Finish
Laminated
Self-Spacing/Aligning
Yes

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.