NumberLabel, Polyester, 3inH, 2-5/8inW, PK10
Mfr # 8215P-9
Zoro # G007194617
product price: $10.15
/pk 10, $1.02/eaKey Features
Material
Polyester
Overall Height
3 in
Character Height
3 in
Character Color
Black
Character Type
Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8215P-9
Zoro #
G007194617
UPC #
888434606759
Country of Origin
United States
Dimensions
Overall Height
3 in
Character Height
3 in
Overall Width
2 5/8 in
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.