Zoro Homepage

NumberLabel, Polyester, 4-3/4inH, 3inW

  • Mfr # 3460-4

  • Zoro # G1980828


product price: $10.99
/ea

Key Features

Material
Polyester
Overall Height
4 3/4 in
Character Height
4 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3460-4
Zoro #
G1980828
UPC #
754473346041
Country of Origin
United States

Dimensions

Overall Height
4 3/4 in
Character Height
4 in
Overall Width
3 in

Details

Item
Number Label
Material
Polyester
Character Color
Black
Character Type
Numbers
Number of Pieces
1
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(5) Labels
Number of Cards
10
Markers per Card
1
Color
Black/Yellow
Character
4
Background Color
White
Legend Color
black
Standards
Compliant with Directive 2011/65/EU and 2015/863
Package Type
Sheet
Glow-in-the-Dark
No
Self-Spacing/Aligning
No
Characters Included
4
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
Meets USCG Registration Guidelines
No
Visibility
Standard
Application
General Identification, Wire and Cable Labeling
Letter Casing
Uppercase
Label Finish
Semi-Gloss
APWA Compliant Color
No
Character Color Gradient
Solid Color
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.