Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Polyester, 4-3/4inH, 3inW, PK25

  • Mfr # 50017

  • Zoro # G5497396


product price: $73.65
/pk 25, $2.95/ea

Key Features

Material
Reflective Sheeting
Overall Height
4 3/4 in
Character Height
2 1/2 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50017
Zoro #
G5497396
UPC #
754473500177
Country of Origin
United States

Dimensions

Overall Height
4 3/4 in
Character Height
2 1/2 in
Overall Width
3 in

Details

Item
KVA Number Label
Material
Reflective Sheeting
Character Color
Black
Character Type
Numbers
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade
Includes
(25) Labels
Markers per Card
1
Number of Cards
10
Color
Yellow/Black
Character
100
Legend Color
Yellow
Package Type
Sheet
Standards
Compliant with Directive 2011/65/EU and 2015/863
Background Color
White
Label Finish
Gloss
Embossed
No
Visibility
Reflective
Letter Casing
Uppercase
APWA Compliant Color
No
Characters Included
100
Font
Gothic
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Weather-Resistant
Series
500
Self-Spacing/Aligning
No
Application
KVA Marking
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive

Description

Number Label, Adhesive Type Permanent Adhesive, Application KVA Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 100, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Retroreflective Sheeting, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.