NumberLabel, Polyester, 4inH, 3-1/4inW, PK10
Mfr # 8220P-7
Zoro # G007194754
product price: $13.55
/pk 10, $1.36/eaKey Features
Material
Polyester
Overall Height
4 in
Character Height
4 in
Character Color
Black
Character Type
Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8220P-7
Zoro #
G007194754
UPC #
888434606872
Country of Origin
United States
Dimensions
Overall Height
4 in
Character Height
4 in
Overall Width
3 1/4 in
Description
Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.