Shop BRADY

NumberLabel, Vinyl, 1-1/2inH, 1inW, PK10

  • Mfr # 9713-9
  • Zoro # G0320017

product price: 
$
4.85
/pk of 10, $0.49/ea

Key Features

Material
Vinyl
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9713-9
Zoro #
G0320017
UPC #
754473970475
Country of Origin
Mexico
Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Number of Cards
10
Character
9
Background Color
White
Color
Black/White
Legend Color
black
Package Type
Sheet
Markers per Card
1
Standards
UNSPSC 55121721
Glow-in-the-Dark
No
Embossed
No
Visibility
Standard
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Application
General Identification, Pipe and Valve Marking
Font
Helvetica
Letter Casing
Uppercase
Adhesive Type
Permanent Adhesive
Characters Included
6 or 9
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Label Finish
Gloss
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
1 in
Character Width
1 1/16 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6 or 9, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.