Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Vinyl, 1-1/2inH, 7/8inW

  • Mfr # 3430-3

  • Zoro # G3006851


product price: $3.85
/ea

Key Features

Color
Black/Yellow
Glow-in-the-Dark
No
Number of Cards
1
Markers per Card
10
Character
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430-3
Zoro #
G3006851
UPC #
754473343033
Country of Origin
Mexico

Dimensions

Overall Width
7/8 in
Overall Height
1 1/2 in
Character Height
1 in

Details

Item
Number Label
Color
Black/Yellow
Glow-in-the-Dark
No
Number of Cards
1
Markers per Card
10
Character
3
Legend Color
black
Background Color
Yellow
Die Cut
Yes
Character Color
Black
Package Type
Sheet
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor Only
Character Type
Numbers
Retroreflective Grade
Non-Reflective
Material
Vinyl
Includes
(10) Labels
Application
General Identification, Wire and Cable Labeling
Adhesive Type
Removable and Repositionable Adhesive
Characters Included
3
APWA Compliant Color
No
Font
Gothic
Label Finish
Semi-Gloss
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Visibility
Standard
Number of Pieces
1
Embossed
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Letter Casing
Uppercase

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.