Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Vinyl, 1-1/2inH, 7/8inW

  • Mfr # 3430-7

  • Zoro # G3006836


product price: $4.36
/ea

Key Features

Color
Black/Yellow
Material
Vinyl
Die Cut
Yes
Overall Height
1 1/2 in
Package Type
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3430-7
Zoro #
G3006836
UPC #
754473343071
Country of Origin
Mexico

Dimensions

Overall Height
1 1/2 in
Overall Width
7/8 in
Character Height
1 in

Details

Item
Number Label
Color
Black/Yellow
Material
Vinyl
Die Cut
Yes
Package Type
Sheet
Retroreflective Grade
Non-Reflective
Legend Color
black
Background Color
Yellow
Number of Cards
1
Character Type
Numbers
Character
7
Glow-in-the-Dark
No
Character Color
Black
Standards
Compliant with Directive 2011/65/EU and 2015/863
Indoor/Outdoor Usage
Indoor Only
Markers per Card
10
Includes
(10) Labels
Application
General Identification, Wire and Cable Labeling
Meets USCG Registration Guidelines
No
Visibility
Standard
Characters Included
7
Character Color Gradient
Solid Color
Number of Pieces
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
Letter Casing
Uppercase
Label Finish
Semi-Gloss
APWA Compliant Color
No
Self-Spacing/Aligning
No
Font
Gothic

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.