NumberLabel, Vinyl, 2-1/4inH, 1-3/4inW, PK5

  • Mfr # 9714-2
  • Zoro # G1863970
product price: 
$
6.45
/pk of 5, $1.29/ea

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 7/8 in
Character Color
Black
Character Type
Numbers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9714-2
Zoro #
G1863970
UPC #
754473970512
Country of Origin
Mexico
Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
5
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(5) Labels
Package Type
Sheet
Color
Black/White
Markers per Card
1
Character
2
Standards
UNSPSC 55121721
Number of Cards
5
Background Color
White
Legend Color
black
Glow-in-the-Dark
No
Character Color Gradient
Solid Color
Font
Helvetica
APWA Compliant Color
No
Visibility
Standard
Meets USCG Registration Guidelines
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Letter Casing
Uppercase
Embossed
No
Self-Spacing/Aligning
No
Adhesive Type
Permanent Adhesive
Label Finish
Gloss
Application
General Identification, Pipe and Valve Marking
Characters Included
2
Shell Material
Vinyl
Wire Color
Black/White
Traction Material
Vinyl

Dimensions

Overall Height
2 1/4 in
Character Height
1 7/8 in
Overall Width
1 3/4 in
Character Width
1 13/16 in

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 7/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.