Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Vinyl, 2-1/4inH, 7/8inW

  • Mfr # 1534-3

  • Zoro # G2284339


product price: $5.29
/ea

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
3 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-3
Zoro #
G2284339
UPC #
754473153434
Country of Origin
Mexico

Dimensions

Overall Height
2 1/4 in
Character Height
3 in
Overall Width
7/8 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
1
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Background Color
Yellow
Number of Cards
10
Markers per Card
1
Standards
ASTM D 2979
Package Type
Sheet
Legend Color
black
Color
Black/Yellow
Character
3
Letter Casing
Uppercase
Application
General Identification, Pipe and Valve Marking
Series
1534
Embossed
No
Meets USCG Registration Guidelines
No
Label Finish
Gloss
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Font
Archivo Narrow
Self-Spacing/Aligning
No
Characters Included
3
APWA Compliant Color
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Visibility
Standard

Description

Number Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Archivo Narrow, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.