NumberLabel, Vinyl, 2-1/4inH, 7/8inW
Mfr # 3440-1
Zoro # G3006827
product price: $6.15
/eaKey Features
Color
Black/Yellow
Character Type
Numbers
Die Cut
Yes
Character Color
Black
Glow-in-the-Dark
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3440-1
Zoro #
G3006827
UPC #
754473344016
Country of Origin
Mexico
Dimensions
Overall Width
7/8 in
Character Height
2 in
Overall Height
2 1/4 in
Description
Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.