Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Vinyl, 2-1/4inH, 7/8inW

  • Mfr # 3440-4

  • Zoro # G2708977


product price: $4.93
/ea

Key Features

Color
Black On Yellow
Glow-in-the-Dark
No
Overall Height
2 1/4 in
Retroreflective Grade
Non-Reflective
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-4
Zoro #
G2708977
UPC #
754473344047
Country of Origin
Mexico

Dimensions

Overall Height
2 1/4 in
Overall Width
7/8 in
Character Height
2 in

Details

Item
Number Label
Color
Black On Yellow
Glow-in-the-Dark
No
Retroreflective Grade
Non-Reflective
Character
4
Markers per Card
10
Character Type
Numbers
Legend Color
black
Background Color
Yellow
Package Type
Sheet
Number of Cards
1
Character Color
Black
Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, UL Recognized
Includes
(10) Labels
Application
General Identification, Wire and Cable Labeling
Embossed
No
Meets USCG Registration Guidelines
No
Number of Pieces
10
Font
Gothic
Letter Casing
Uppercase
Self-Spacing/Aligning
No
APWA Compliant Color
No
Label Finish
Semi-Gloss
Characters Included
4
Visibility
Standard
Adhesive Type
Removable and Repositionable Adhesive
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.