Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabel, Vinyl, 2-1/4inH, 7/8inW

  • Mfr # 3440-7

  • Zoro # G3006809


product price: $5.99
/ea

Key Features

Color
Black/Yellow
Character
7
Legend Color
black
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-7
Zoro #
G3006809
UPC #
754473344078
Country of Origin
Mexico

Dimensions

Overall Width
7/8 in
Character Height
2 in
Overall Height
2 1/4 in

Details

Item
Number Label
Color
Black/Yellow
Character
7
Legend Color
black
Retroreflective Grade
Non-Reflective
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Package Type
Sheet
Background Color
White
Character Type
Numbers
Markers per Card
1
Number of Cards
10
Glow-in-the-Dark
No
Standards
Compliant with Directive 2011/65/EU and 2015/863
Material
Vinyl
Character Color
Black
Application
General Identification, Wire and Cable Labeling
Includes
(10) Labels
Label Finish
Semi-Gloss
Embossed
No
Font
Gothic
Number of Pieces
1
Visibility
Standard
Self-Spacing/Aligning
No
Characters Included
7
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Adhesive Type
Removable and Repositionable Adhesive
Letter Casing
Uppercase
APWA Compliant Color
No
Character Color Gradient
Solid Color

Description

Number Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.