Zoro Homepage

NumberLabelSet, 2-1/4inH, 7/8inW, PK25

  • Mfr # 1534-# KIT

  • Zoro # G7478861


product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534-# KIT
Zoro #
G7478861
UPC #
754473976057
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Height
1 15/16 in
Overall Width
7/8 in
Character Width
7/8 in

Description

Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Markers 0 to 9, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.