Zoro Homepage

NumberLabelSet, 2-1/4inH, 7/8inW, PK25

  • Mfr # 3440-# KIT

  • Zoro # G8793845


product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3440-# KIT
Zoro #
G8793845
UPC #
754473344528
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Character Height
1 15/16 in
Character Width
3/4 in
Overall Width
7/8 in

Details

Item
Number Label
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
25
Indoor/Outdoor Usage
Indoor Only
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(10) Labels
Number of Cards
25
Package Type
Sheet
Glow-in-the-Dark
No
Color
Black/Yellow
Markers per Card
10
Character
0 Thru 9
Background Color
Yellow
Legend Color
black
Standards
UNSPSC 55121721
Label Finish
Semi-Gloss
Character Color Gradient
Solid Color
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
Visibility
Standard
Characters Included
0 to 9
APWA Compliant Color
No
Application
General Identification, Wire and Cable Labeling
Letter Casing
Uppercase
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No

Description

Number Label Set, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.