NumberLabelSet, Vinyl, 3/4inH, 5/8inW, PK25
Mfr # 3420-# KIT
Zoro # G2956721
product price: $63.75
/pk 25, $2.55/eaKey Features
Material
Vinyl
Overall Height
3/4 in
Character Height
5/8 in
Character Color
Black
Character Type
Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3420-# KIT
Zoro #
G2956721
UPC #
754473342524
Country of Origin
Mexico
Dimensions
Overall Height
3/4 in
Character Height
5/8 in
Overall Width
5/8 in
Description
Number Label Set, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Sheet of 6 to 9, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.