NumberLabelSet, Vinyl, 3/8inH, 1/4inW, PK25
- Mfr # 3400-# KIT
- Zoro # G9387822
product price:Â
$
64.35
/pk of 25, $2.57/ea
Key Features
Material
Vinyl
Overall Height
3/8 in
Character Height
1/4 in
Character Color
Black
Character Type
Numbers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3400-# KIT
- Zoro #
- G9387822
- UPC #
- 754473340520
- Country of Origin
- United States
Dimensions
- Overall Height
- 3/8 in
- Character Height
- 1/4 in
- Overall Width
- 1/4 in
- Character Width
- 1/4 in
Description
Number Label Set, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1/4 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Cards, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.