Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NumberLabelSet, Vinyl, 5inH, 1-3/4inW

  • Mfr # 1560-# KIT

  • Zoro # G8793863


product price: $228.94
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Height
5 in
Character Height
3 7/8 in
Character Color
Black
Character Type
Numbers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560-# KIT
Zoro #
G8793863
UPC #
754473971298
Country of Origin
United States

Dimensions

Overall Height
5 in
Character Height
3 7/8 in
Overall Width
1 3/4 in
Character Width
1 3/8 in

Details

Item
Number Labels Kit
Material
Vinyl
Character Color
Black
Character Type
Numbers
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(25) Cards
Color
Black/Yellow
Standards
ASTM D 2979, PSTC-101
Legend Color
black
Package Type
Sheet
Background Color
Yellow
Number of Cards
25
Character
0 Thru 9
Markers per Card
5
Glow-in-the-Dark
No
Embossed
No
Visibility
Standard
Characters Included
0 to 9
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Character Color Gradient
Solid Color
Self-Spacing/Aligning
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Application
General Identification, Pipe and Valve Marking
Label Finish
Gloss
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase
Font
Gothic

Description

Number Label Set, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 7/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (25) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.