Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlankLabel, Vinyl, 3-1/2inH, 1-1/2inW

  • Mfr # 3450-BLANK

  • Zoro # G3036717


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Color
Yellow
Character Height
3 in
Markers per Card
6
Character Width
1 1/2 in
Number of Cards
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3450-BLANK
Zoro #
G3036717
UPC #
754473345501
Country of Origin
United States

Dimensions

Character Height
3 in
Character Width
1 1/2 in
Overall Width
1 1/2 in
Overall Height
3 1/2 in

Details

Item
Symbol Label
Color
Yellow
Markers per Card
6
Number of Cards
1
Glow-in-the-Dark
No
Indoor/Outdoor Usage
Indoor Only
Includes
(1) Package
Material
Vinyl
Package Type
Sheet
Character
Blank
Die Cut
Yes
Background Color
Yellow
Character Type
Blank
Retroreflective Grade
Non-Reflective
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Application
General Identification, Wire and Cable Labeling
Self-Spacing/Aligning
No
Resistance Properties
Weather-Resistant
Number of Pieces
6
APWA Compliant Color
No
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Label Finish
Semi-Gloss
Letter Casing
Uppercase
Embossed
No
Adhesive Type
Removable and Repositionable Adhesive
Visibility
Standard
Characters Included
Blank

Description

Blank Label, Adhesive Type Removable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Not Applicable, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Blank, Characters Included Blank, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Package, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.