Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Numbers And Letters Kit, A, PK10

  • Mfr # 1530-A

  • Zoro # G3806726


product price: $4.49
/pk 10, $0.45/ea

Key Features

Material
Vinyl
Overall Height
1 1/2 in
Character Height
1 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1530-A
Zoro #
G3806726
UPC #
754473153106
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Character Height
1 in
Overall Width
7/8 in

Details

Item
Letter Label
Material
Vinyl
Character Color
Black
Character Type
Letters
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(1) Card
Character
A
Number of Cards
1
Package Type
Sheet
Background Color
Yellow
Markers per Card
10
Legend Color
black
Standards
Compliant with Directive 2011/65/EU and 2015/863
Color
Black On Yellow
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant
Application
General Identification, Pipe and Valve Marking
Label Finish
Gloss
Self-Spacing/Aligning
No
Characters Included
A
APWA Compliant Color
No
Embossed
No
Meets USCG Registration Guidelines
No
Font
Gothic
Letter Casing
Uppercase
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black/Yellow, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Card, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.