Shop BRADY
See all product information
Create Account
Numerical Wire Markers Repositionable Vinyl Cloth 1.5 in H Legend: 10, 900 Total, 25PK
- Mfr # WM-10-PK
- Zoro # G108584188
product price:Â
$
80.15
/pk of 25, $3.21/ea
Key Features
Legend
10
Color
Black on White
Material
Vinyl Cloth
Label Width
0.25 in
Label Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WM-10-PK
- Zoro #
- G108584188
- UPC #
- 662820907848
- Country of Origin
- Mexico
Dimensions
- Label Width
- 0.25 in
- Label Height
- 1.5 in
Details
- Item
- Wire Marker
- Legend
- 10
- Color
- Black on White
- Material
- Vinyl Cloth
- Includes
- 25 Cards
- Application
- Wire and Cable Labeling
- Mounting
- Repositionable Rubber
Description
B-500 Repositionable Vinyl Cloth wire markers from Brady are perfect for your general wire marking needs. Card-mounted wire markers allow for quick, on-the-spot wire marking. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.