Shop BRADY
See all product information
Create Account
Office, 14" W x 6-1/2" H, Rectangle, Fiberglass, 73417
- Mfr # 73417
- Zoro # G8470940
product price:Â
$
26.29
/ea
Key Features
Legend
Office
Sign Material
Fiberglass
Height
6-1/2"
Width
14"
Thickness
0.098 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73417
- Zoro #
- G8470940
- UPC #
- 754473734176
- Country of Origin
- United States
- Item
- Facility Sign
- Legend
- Office
- Sign Material
- Fiberglass
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- OSHA Compliant
- Yes
- Sign Background Color
- White
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 194 Degrees F
- Header
- No Header
- ANSI Compliant
- Yes
- Printed Language
- English
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Color
- Black, White
- Sign Legend Text Color
- Black, White
Dimensions
- Height
- 6-1/2"
- Width
- 14"
- Thickness
- 0.098 in
Description
Facility Sign, Sign Subject Matter Facility, Height 6-1/2 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Office, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.