Zoro Homepage

Office, 14" W x 6-1/2" H, Rectangle, Polyester, 84641

  • Mfr # 84641

  • Zoro # G8487923


product price: $13.59
/ea

Key Features

Legend
Office
Sign Material
Polyester
Height
6-1/2"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84641
Zoro #
G8487923
UPC #
754473846411
Country of Origin
United States

Dimensions

Height
6-1/2"
Width
14"
Thickness
0.010"

Details

Item
Facility Sign
Legend
Office
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Facility Sign, Sign Subject Matter Facility, Height 6-1/2 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Office, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.